Shop All Decorative Rugs
Bashian
Bashian R130-TE-2.6X8-LC157 Verona Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Teal - 2 ft. 6 in. x 8 ft.
Mfr # R130-TE-2.6X8-LC157
Zoro # G303695955
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R130-TE-2.6X8-LC157
- Zoro # G303695955
- UPC # 649652196688
- Country of Origin China
- Category Decorative Rugs
Description
An extensive collection of transitional and contemporary patterns in a textured, loop and cut, tufted construction. Pleasing designs in fresh, new colorations are enhanced by subtle abrash. Expert hand carving accentuates artisans. Sturdy, reinforced cotton canvas backing protects the carpet and adds a layer of cushion.
Specifications- Collection Verona
- Color: Teal
- Size: 2' 6" x 8'
- Style: Transitional
- Pattern: Floral
- Content: 100% Wool
- Construction: Hand Tufted
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 18" Conference Table (WFT5-1896)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Traditional Antiquity- Charcoal Hand Tufted Rug (AT52K-5)
- LIVABLISS Skylar SLR-2303 Handmade Area Rug (SLR2303-23)
- SAFAVIEH 6 Ft. x 9 Ft. Medium Rectangle- Traditional Classic Black And Gold Hand Tufted Rug (CL304A-6)
- Bashian Decorative Rugs