Shop All Decorative Rugs
Bashian
Bashian R130-IV-4X6-LC140 Bashian Verona Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # R130-IV-4X6-LC140
Zoro # G003696405
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R130-IV-4X6-LC140
- Zoro # G003696405
- UPC # 649652104072
- Country of Origin China
- Category Decorative Rugs
Description
An extensive collection of transitional and contemporary patterns in a textured, loop and cut, tufted construction. Pleasing designs in fresh, new colorations are enhanced by subtle abrash. Expert hand carving accentuates artisans. Sturdy, reinforced cotton canvas backing protects the carpet and adds a layer of cushion.
Specifications- Collection: Bashian Verona Collection
- Color: Ivory
- Material: 100% Wool
- Construction: Hand Tufted
- Pattern: Floral
- Style: Transitional
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Black Wood 8x10 Picture Frame (LA328105)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 4 x 6 ft Small (QI003642.S)
- L-BAIET L-Baiet AK289C57 5 x 7 ft. Madeleine Oriental Rug; Black (AK289C57)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- DYNAMIC RUGS Dynamic Rugs RV243540190 2 ft. x 3 ft. 3 in. Reverie 3540 Rectangle Contemporary Area Rug - 190 Cream & Grey (RV243540190)
- Bashian Decorative Rugs