Shop All Decorative Rugs
Bashian
Bashian R129-SLA-2.6X8-HG265 Bashian Greenwich Collection Geometric Contemporary Wool & Viscose Hand Tufted Area Rug; Slate - 2 ft. 6 in. x 8 ft.
Mfr # R129-SLA-2.6X8-HG265
Zoro # G803696025
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-SLA-2.6X8-HG265
- Zoro # G803696025
- UPC # 649652088518
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection: Bashian Greenwich Collection
- Color: Slate
- Material: Wool & Viscose
- Construction: Hand Tufted
- Pattern: Geometric
- Style: Contemporary
- Rug Size: 2 ft. 6 in. x 8 ft.
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Standard Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADS-3RD)
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- ORIENTAL WEAVERS Cayman 2541V 5x8 Rectangle - Sand/ Pink-Polypropylene (C2541V160230ST)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- Bashian Decorative Rugs