Shop All Decorative Rugs
Bashian
Bashian R129-LBL-4X6-HG300 Bashian Greenwich Collection Contemporary Wool & Viscose Hand Tufted Area Rug; Light Blue - 3 ft. 9 in. x 5 ft. 9 in.
Mfr # R129-LBL-4X6-HG300
Zoro # G203696274
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-LBL-4X6-HG300
- Zoro # G203696274
- UPC # 649652128955
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection: Bashian Greenwich Collection
- Color: Light Blue
- Material: Wool & Viscose
- Construction: Hand Tufted
- Style: Contemporary
- Rug Size: 3 ft. 9 in. x 5 ft. 9 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-92023-1-RED-GG)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88831CS)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- HOMESPICE DECOR 10 x 10 in. Azalea Jute Braided Rugs, Red (565143)
- SAFAVIEH 8 x 10 ft. Ocean Shag Collection Modern Rectangle Hand Tufted RugIvory (OCG101A-8)
- SAFAVIEH Tibetan Hand Knotted Large Rectangular Area RugGreen & Beige 9 x 12 ft. (TB005A-9)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Stone Wash Beige Hand Knotted Rug (STW202A-5)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- Bashian Decorative Rugs