Shop All Decorative Rugs
Bashian
Bashian R129-IV-8X10-HG308 Greenwich Collection Geometric Contemporary Wool & Viscose Hand Tufted Area Rug; Ivory - 7 ft. 9 in. x 9 ft. 9 in.
Mfr # R129-IV-8X10-HG308
Zoro # G003695767
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-IV-8X10-HG308
- Zoro # G003695767
- UPC # 649652133669
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection Greenwich
- Color: Ivory
- Size: 7' 9" x 9' 9"
- Style: Contemporary
- Pattern: Geometric
- Content: Wool & Viscose
- Construction: Hand Tufted
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Beaded Roller Double Shower Hooks, Set of 12, Oil Rubbed Bronze (KN67122V1)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- ORIENTAL WEAVERS Oriental Weavers E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory (E8001A058100ST)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- Bashian Decorative Rugs