Shop All Decorative Rugs
Bashian
Bashian R129-GY-8X10-HG238 Greenwich Collection Abstract Contemporary Wool & Viscose Hand Tufted Area Rug; Grey - 7 ft. 9 in. x 9 ft. 9 in.
Mfr # R129-GY-8X10-HG238
Zoro # G303696372
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-GY-8X10-HG238
- Zoro # G303696372
- UPC # 649652079127
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection Greenwich
- Color: Grey
- Size: 7' 9" x 9' 9"
- Style: Contemporary
- Pattern: Abstract
- Content: Wool & Viscose
- Construction: Hand Tufted
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, Mahogany with Black Pad (WFC5MHG)
- GROEN Sight Glass Fittings (Z002845)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 2' x 7' Yellow (389YELLOW2x7)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Black Traditional Rug (LNH212B-8SQ)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Red (MI1624494)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 5' x 7' - Blue (RC-RG19-016-57-GG)
- Bashian Decorative Rugs