Shop All Decorative Rugs
Bashian
Bashian R129-GY-6X9-HG349 Bashian Greenwich Collection Geometric Contemporary Wool & Viscose Hand Tufted Area Rug; Grey - 5 ft. 6 in. x 8 ft. 6 in.
Mfr # R129-GY-6X9-HG349
Zoro # G603696430
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-GY-6X9-HG349
- Zoro # G603696430
- UPC # 649652244075
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection: Bashian Greenwich Collection
- Color: Grey
- Material: Wool & Viscose
- Construction: Hand Tufted
- Pattern: Geometric
- Style: Contemporary
- Rug Size: 5 ft. 6 in. x 8 ft. 6 in.
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Blue Mesh (BL-ZP-806-BL-GG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- SAFAVIEH 8 x 10 ft. Aston 700 Rectanglar Modern Contemporary Rug Navy & Grey (ASN704N-8)
- SAFAVIEH Adirondack Large Rectangle Area Rug, Ivory and Slate - 8 x 10 ft. (ADR108S-8)
- ARTISTIC WEAVERS Silk Route Rainey Rectangle Handloomed Area Rug- Stone - 4 x 6 ft. (AWSR4037-46)
- SAFAVIEH 5 x 8 ft. Bellagio Hand Tufted Rectangle RugCharcoal & Ivory (BLG606H-5)
- Bashian Decorative Rugs