Shop All Decorative Rugs
Bashian
Bashian R129-AZ-8X10-HG238 Bashian Greenwich Collection Abstract Contemporary Wool & Viscose Hand Tufted Area Rug; Azure - 7 ft. 9 in. x 9 ft. 9 in.
Mfr # R129-AZ-8X10-HG238
Zoro # G103696138
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-AZ-8X10-HG238
- Zoro # G103696138
- UPC # 649652116433
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection: Bashian Greenwich Collection
- Color: Azure
- Material: Wool & Viscose
- Construction: Hand Tufted
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 7 ft. 9 in. x 9 ft. 9 in.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- SAUDER Barrister Lane L-Desk Sao A2 , Two drawers feature metal runners and safety stops (418270)
- BAXTON STUDIO Lisen Mid-Century Modern Light Oak and Grey 5-Drawer Chest (148-8254)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Contemporary Phoenix Area Rectangle Rug, Ivory & Blue - 8 x 10 ft. (PHX256A-8)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- MADISON PARK 17 x 24 in. Tufted Pearl Channel Solid Tufted Bath Rug - Wheat (MP72-5102)
- THE RUG MARKET Shaggy Raggy Grey Rug (02280R)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- Bashian Decorative Rugs