Shop All Decorative Rugs
Bashian
Bashian R129-AZ-6X9-HG238 Bashian Greenwich Collection Abstract Contemporary Wool & Viscose Hand Tufted Area Rug; Azure - 5 ft. 6 in. x 8 ft. 6 in.
Mfr # R129-AZ-6X9-HG238
Zoro # G203696120
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-AZ-6X9-HG238
- Zoro # G203696120
- UPC # 649652116419
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection: Bashian Greenwich Collection
- Color: Azure
- Material: Wool & Viscose
- Construction: Hand Tufted
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 5 ft. 6 in. x 8 ft. 6 in.
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 2 x 8 ft. Charleston 411N Power Loomed Runner Area Rug Navy & Cream (CHL411N-28)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Blue- 9 X 12 Ft. (CDR145C-912)
- LIVABLISS Jean JEA-2304 Handmade Area Rug (JEA2304-268)
- SAFAVIEH Vintage Persian Runner RugsBrown & Light Blue 2 ft. 2 in. x 10 ft. (VTP417T-210)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- Bashian Decorative Rugs