Shop All Decorative Rugs
Bashian
Bashian R129-AZ-4X6-HG238 Bashian Greenwich Collection Abstract Contemporary Wool & Viscose Hand Tufted Area Rug; Azure - 3 ft. 9 in. x 5 ft. 9 in.
Mfr # R129-AZ-4X6-HG238
Zoro # G503696141
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-AZ-4X6-HG238
- Zoro # G503696141
- UPC # 649652116396
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection: Bashian Greenwich Collection
- Color: Azure
- Material: Wool & Viscose
- Construction: Hand Tufted
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 3 ft. 9 in. x 5 ft. 9 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool W/Footring And Loop Arms (B1617-BK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 7/8 in (6J598)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- FLOORTEX USA FloortexUSA FC121001009R Cleartex 9Mat Ultimat Polycarbonate Chairmat For Hard Floor & Carpet Tiles (FC121001009R)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- SAFAVIEH 4 x 4 ft. Novelty Round Hand-Tufted Rug Ivory & Blue (NOV604M-4R)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-GRAY)
- SAFAVIEH 9 x 9 ft. Square Monaco Power Loomed Rug, Navy and Light Blue (MNC243N-9SQ)
- Bashian Decorative Rugs