Shop All Decorative Rugs
Bashian
Bashian R129-AZ-2.6X8-HG312 Greenwich Collection Geometric Contemporary Wool & Viscose Hand Tufted Area Rug; Azure - 2 ft. 6 in. x 8 ft.
Mfr # R129-AZ-2.6X8-HG312
Zoro # G503695878
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-AZ-2.6X8-HG312
- Zoro # G503695878
- UPC # 649652256344
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection Greenwich
- Color: Azure
- Size: 2' 6" x 8'
- Style: Contemporary
- Pattern: Geometric
- Content: Wool & Viscose
- Construction: Hand Tufted
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- HON Printer/Fax Cart, Mobile, 20"x19-7/8"x14-1/8", Mahogany (HON105679NN)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- SAFAVIEH 6 ft.-7 in. x 6 ft.-7 in. Beach House Square Rug - Light Grey & Charcoal (BHS222F-7SQ)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- SAFAVIEH 2 ft. 3 in. x 11 ft. Runner Black California Shag Rug (SG151-9090-211)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- Bashian Decorative Rugs