Shop All Decorative Rugs
Bashian
Bashian R129-AZ-2.6X8-HG238 Bashian Greenwich Collection Abstract Contemporary Wool & Viscose Hand Tufted Area Rug; Azure - 2 ft. 6 in. x 8 ft.
Mfr # R129-AZ-2.6X8-HG238
Zoro # G003696153
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # R129-AZ-2.6X8-HG238
- Zoro # G003696153
- UPC # 649652116389
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection: Bashian Greenwich Collection
- Color: Azure
- Material: Wool & Viscose
- Construction: Hand Tufted
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 2 ft. 6 in. x 8 ft.
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hard Floor Chair Mat w/Lip, 36"x48", Clr (MAT-131858-GG)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- CALIFORNIA CABANA Towels 30 x 70 - Blue , 4PK (CABANA-BL)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- LOLOI RUGS Loloi Rugs BRYCBZ-09SNSI5066 5-6 ft. x 6 in. Contemporary Bryce Rug - Stone & Silver (BRYCBZ-09SNSI5066)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- HOMESPICE DECOR Kingston Hudson Jute Braided Rugs - Trivet - Round - set of 6 (593092)
- Bashian Decorative Rugs