Shop All Decorative Rugs
Bashian
Bashian R129-AQ-8X10-HG238 Greenwich Collection Abstract Contemporary Wool & Viscose Hand Tufted Area Rug; Aqua - 7 ft. 9 in. x 9 ft. 9 in.
Mfr # R129-AQ-8X10-HG238
Zoro # G003695613
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R129-AQ-8X10-HG238
- Zoro # G003695613
- UPC # 649652077529
- Country of Origin China
- Category Decorative Rugs
Description
Step onto a field of finely spun wool with shimmering hightlights of pure viscose. Artistry and elegance are at your feet with designs that stretch your imagination and colors that sooth your senses. Sturdy, reinforced cotton canvas backing protects the carpet and adds and extra layer of cushion.
Specifications- Collection Greenwich
- Color: Aqua
- Size: 7' 9" x 9' 9"
- Style: Contemporary
- Pattern: Abstract
- Content: Wool & Viscose
- Construction: Hand Tufted
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 6 x 6 ft. Rag Rug Flat Weave Square Area Rug Light Green & Multi Color (RAR125D-6SQ)
- HOMEROOTS 2 x 6 ft. Gray & Pink Medallion Runner Rug (385517)
- DYNAMIC RUGS Legacy 6.7 x 9.6 58020-160 Rug - Cream (LE71058020160)
- SAFAVIEH 4 x 6 ft. Cabana Coastal Power Loomed Rectangle Rug Grey & Rust (CBN458F-4)
- SAFAVIEH 8 x 12 ft. x 9 in. TraditionalBellagio Hand Tufted Area Rug Dark Grey & Multi (BLG605D-9)
- Bashian Decorative Rugs