Shop All Decorative Rugs
Bashian
Bashian R128-NV-8X10-HG131 Wilshire Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Navy - 7 ft. 9 in. x 9 ft. 9 in.
Mfr # R128-NV-8X10-HG131
Zoro # G503695816
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R128-NV-8X10-HG131
- Zoro # G503695816
- UPC # 649652176710
- Country of Origin China
- Category Decorative Rugs
Description
Capture the essence of beauty in richly detailed patterns adapted from the arts and crafts era, as well as from antique oushaks and kashans, relaxed, transitional designs in warm, saturated colors with subtle abash, helps create a serene ambiance. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection Wilshire
- Color: Navy
- Size: 7' 9" x 9' 9"
- Style: Transitional
- Pattern: Floral
- Content: 100% Wool
- Construction: Hand Tufted
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- TIKI TORCH FUEL Tiki BiteFighter Citronella & Cedar Torch Fuel Green 64 oz (1216158)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- CON-TACT BRAND Pad Rug Non-Slip Eco 4Ft X 6Ft (V14973)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- SAFAVIEH 2 ft. x 3 ft. 7 in. Courtyard Rectangle Area Rug, Aqua & Beige (CY6013-223-2)
- Bashian Decorative Rugs