Shop All Decorative Rugs
Bashian
Bashian R120-NV-76X96-CL133 Venezia Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Navy - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # R120-NV-76X96-CL133
Zoro # G103695896
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R120-NV-76X96-CL133
- Zoro # G103695896
- UPC # 649652201337
- Country of Origin China
- Category Decorative Rugs
Description
Transform your decor with innovative designs in light and airy patterns. The interplay of texture using a cut and loop pile, coupled with subtle striations of color, add interest and enhances the look in your room. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of cushion.
Specifications- Collection Venezia
- Color: Navy
- Size: 7' 6" x 9' 6"
- Style: Transitional
- Pattern: Floral
- Content: 100% Wool
- Construction: Hand Tufted
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- ORIENTAL WEAVERS Oriental Weavers E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory (E8001A058100ST)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- SAFAVIEH Cape Cod Hand Woven Rectangle Rug- Light Blue - Gold- 8 x 10 ft. (CAP413A-8)
- SAFAVIEH 8 x 10 ft. Cabana 800 Power-Loomed Rectangle Rug Gray & Blue (CBN801F-8)
- Bashian Decorative Rugs