Shop All Decorative Rugs
Bashian
Bashian R120-IVBL-76X96-CL106 Bashian Venezia Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Ivory & Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # R120-IVBL-76X96-CL106
Zoro # G403696623
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # R120-IVBL-76X96-CL106
- Zoro # G403696623
- UPC # 649652094304
- Country of Origin China
- Category Decorative Rugs
Description
Transform your decor with innovative designs in light and airy patterns. The interplay of texture using a cut and loop pile, coupled with subtle striations of color, add interest and enhances the look in your room. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of cushion.
Specifications- Collection: Bashian Venezia Collection
- Color: Ivory & Blue
- Material: 100% Wool
- Construction: Hand Tufted
- Pattern: Floral
- Style: Transitional
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SAFAVIEH Square Bohemian Amsterdam Area Rug, Ivory & Grey - 11 x 11 ft. (AMS108A-11SQ)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- Bashian Decorative Rugs