Shop All Decorative Rugs
Bashian
Bashian R120-GY-76X96-CL150 Venezia Collection Geometric Transitional 100 Percent Wool Hand Tufted Area Rug; Grey - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # R120-GY-76X96-CL150
Zoro # G203695789
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R120-GY-76X96-CL150
- Zoro # G203695789
- UPC # 649652259192
- Country of Origin China
- Category Decorative Rugs
Description
Transform your decor with innovative designs in light and airy patterns. The interplay of texture using a cut and loop pile, coupled with subtle striations of color, add interest and enhances the look in your room. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of cushion.
Specifications- Collection Venezia
- Color: Grey
- Size: 7' 6" x 9' 6"
- Style: Transitional
- Pattern: Geometric
- Content: 100% Wool
- Construction: Hand Tufted
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 8 x 10 ft. Evoke Power Loomed Large Rectangle Area Rug, Grey and Ivory (EVK256D-8)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- SAFAVIEH 8 x 10 ft. Micro-Loop Hand Tufted Rectangle Area Rug, Pink & Grey (MLP630U-8)
- DYNAMIC RUGS Dynamic Rugs CC7103555190 6 ft. 7 in. x 9 ft. 6 in. Castilla 3555 Area Rug; 190 Ivory & Grey (CC7103555190)
- SAFAVIEH 4 x 6 ft. Marquee Rectangle Hand-Made Rug Blue & Ivory (MRQ110D-4)
- Bashian Decorative Rugs