Shop All Decorative Rugs
Bashian
Bashian R120-AZ-5X7.6-CL152 Venezia Collection Geometric Transitional 100 Percent Wool Hand Tufted Area Rug; Azure - 5 ft. x 7 ft. 6 in.
Mfr # R120-AZ-5X7.6-CL152
Zoro # G003695873
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # R120-AZ-5X7.6-CL152
- Zoro # G003695873
- UPC # 649652259130
- Country of Origin China
- Category Decorative Rugs
Description
Transform your decor with innovative designs in light and airy patterns. The interplay of texture using a cut and loop pile, coupled with subtle striations of color, add interest and enhances the look in your room. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of cushion.
Specifications- Collection Venezia
- Color: Azure
- Size: 5' x 7' 6"
- Style: Transitional
- Pattern: Geometric
- Content: 100% Wool
- Construction: Hand Tufted
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- DREAMSEAT Office Chair 1000 with Miami Hurricanes Logo (XZOC1000-PSCOL12110)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH South Beach Shag Hand Tufted Rectangle Rug, Ice - 5 x 8 ft. (SBS562K-5)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Light Grey & Blue (BNT851G-210)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- ORIENTAL WEAVERS 2 x 12 ft. 6 in. Andorra Area Rug, Red and Purple (A7153A076365ST)
- Bashian Decorative Rugs