Shop All Decorative Rugs
Bashian
Bashian R120-AZ-4X6-CL133 Venezia Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Azure - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # R120-AZ-4X6-CL133
Zoro # G003695842
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # R120-AZ-4X6-CL133
- Zoro # G003695842
- UPC # 649652201115
- Country of Origin China
- Category Decorative Rugs
Description
Transform your decor with innovative designs in light and airy patterns. The interplay of texture using a cut and loop pile, coupled with subtle striations of color, add interest and enhances the look in your room. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of cushion.
Specifications- Collection Venezia
- Color: Azure
- Size: 3' 6" x 5' 6"
- Style: Transitional
- Pattern: Floral
- Content: 100% Wool
- Construction: Hand Tufted
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Blossom Hand Tufted Runner Rug, Navy and Multicolor - 2 ft.-3 in. x 8 ft. (BLM402A-28)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- SAFAVIEH Athens Shag Round Rug, Light Grey - 6 ft. - 7 in. x 6 ft. - 7 in. (SGA119F-7R)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Navy & Creme (BNT865N-210)
- Bashian Decorative Rugs