Shop All Decorative Rugs
Bashian
Bashian P119-MULTI-76X96-BD113 Bashian Chelsea Collection Contemporary 100 Percent Wool Hand Tufted Area Rug; Multicolor - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # P119-MULTI-76X96-BD113
Zoro # G203696670
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # P119-MULTI-76X96-BD113
- Zoro # G203696670
- UPC # 649652108117
- Country of Origin China
- Category Decorative Rugs
Description
Brighten your room with bold, graphic patterns in a multitude of fresh, striking colors. A subtle heathering effect gives an added dimension of sophistication nd enhances your decor. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Chelsea Collection
- Color: Multicolor
- Material: 100% Wool
- Construction: Hand Tufted
- Style: Contemporary
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 30" x 72-96" (WFT5-LEGS-30X72-96)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 8" Neck, White, STR-PQ-8W (STR-PQ-8W)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Multi Color (MI1556839)
- SAFAVIEH 7 ft. - 6 in. x 9 ft. - 6 in. Oval- Transitional Chelsea Black Hand Hooked Rug (HK245A-8OV)
- SAFAVIEH Cape Cod Hand Woven Rectangle Rug- Light Blue - Gold- 8 x 10 ft. (CAP413A-8)
- SAFAVIEH 12 x 12 ft. Monaco Power Loomed Square Area Rug Navy & Light Blue (MNC243N-12SQ)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 5 x 7 ft Medium (QI003648.M)
- Bashian Decorative Rugs