Shop All Decorative Rugs
Bashian
Bashian P119-MULTI-5X7.6-BD113 Bashian Chelsea Collection Contemporary 100 Percent Wool Hand Tufted Area Rug; Multicolor - 5 ft. x 7 ft. 6 in.
Mfr # P119-MULTI-5X7.6-BD113
Zoro # G803696339
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # P119-MULTI-5X7.6-BD113
- Zoro # G803696339
- UPC # 649652107103
- Country of Origin China
- Category Decorative Rugs
Description
Brighten your room with bold, graphic patterns in a multitude of fresh, striking colors. A subtle heathering effect gives an added dimension of sophistication nd enhances your decor. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Chelsea Collection
- Color: Multicolor
- Material: 100% Wool
- Construction: Hand Tufted
- Style: Contemporary
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- LORELL Mobile Machine Stand W/Shelf, Mahogany (LLR60268)
- HOMELEGANCE Norwich Side Chair (5055S)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Easy Care Runner Rugs, Ivory and Red - 2 ft.-6 in. x 8 ft. (EZC755A-28)
- CHILEWICH 28 in. L X 18 in. W Orange Skinny Stripe Polyester/Vinyl Door Mat (200134-010)
- SAFAVIEH 9 x 12 ft. Power Loomed Martha Stewart Collection Large Rectangle Rug Cream & Grey (MSR646G-9)
- SAFAVIEH 3 x 3 ft. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-3R)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Orange (MAD494F-8)
- Bashian Decorative Rugs