Shop All Decorative Rugs
Bashian
Bashian I163-PLA-8X10-WZ Bashian Radiance Collection Geometric & Solid Contemporary 100 Percent Viscose Hand Loomed Area Rug; Platinum - 7 ft. 9 in. x 9 ft. 9 in.
Mfr # I163-PLA-8X10-WZ
Zoro # G303696051
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # I163-PLA-8X10-WZ
- Zoro # G303696051
- UPC # 649652090177
- Country of Origin China
- Category Decorative Rugs
Description
Create the feel of opulence to your room. Handloomed by skilled weaves with an all pure viscose pile, these subtle patterns exude a brilliant sheen and modernize your decor with their updated colors. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Radiance Collection
- Color: Platinum
- Material: 100% Viscose
- Construction: Hand Loomed
- Pattern: Geometric, Solid
- Style: Contemporary
- Rug Size: 7 ft. 9 in. x 9 ft. 9 in.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty (2CLE1)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 8 x 10 ft. Large Rectangle Montauk Hand Woven Rug, Beige and Ivory (MTK608R-8)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- STTELLI BATH RUG COTTON/PLY WHITE (INR-2032-WH)
- FLASH FURNITURE 4 Foot Round Braided Natural Jute Blend Area Rug (CI-19-3694-4-GG)
- SAFAVIEH Adirondack Runner Area Rug, Ivory and Sage - 2 ft. - 6 in. x 10 ft. (ADR109V-210)
- Bashian Decorative Rugs