Shop All Decorative Rugs
Bashian
Bashian H114-TE-5X7.6-Z042A Bashian Heritage Collection Oriental Transitional Polypropylene & Cotton Machine Made Area Rug; Teal - 5 ft. 3 in. x 7 ft. 6 in.
Mfr # H114-TE-5X7.6-Z042A
Zoro # G003696597
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # H114-TE-5X7.6-Z042A
- Zoro # G003696597
- UPC # 649652248103
- Country of Origin China
- Category Decorative Rugs
Description
Help transform your room with rich, saturated colors in vintage patterns from a by gone era. Subtle striations with a thin distressed pile, showing gentle signs of wear, give these pieces an authentic antique appearance.
Specifications- Collection: Bashian Heritage Collection
- Color: Teal
- Material: Polypropylene & Cotton
- Construction: Machine Made
- Pattern: Oriental
- Style: Transitional
- Rug Size: 5 ft. 3 in. x 7 ft. 6 in.
- Weight: 14.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Adjustable Professional Equipment Cart, PKEQ48 (PKEQ48)
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- VOLLRATH Caster (21527-1)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- PAISAJE 5 x 5 in. Thyme Printed Coaster Round Rug, Multi Color (PA2845037)
- LIVABLISS Emily EIL-2301 Handmade Area Rug (EIL2301-23)
- SAFAVIEH 8 x 12 ft. x 9 in. TraditionalBellagio Hand Tufted Area Rug Dark Grey & Multi (BLG605D-9)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Yellow (PTB121A-8)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- Bashian Decorative Rugs