Shop All Decorative Rugs
Bashian
Bashian H114-GY-76X96-Z034 Heritage Collection Oriental Transitional Polypropylene & Cotton Machine Made Area Rug; Grey - 7 ft. 7 in. x 9 ft. 6 in.
Mfr # H114-GY-76X96-Z034
Zoro # G703696132
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # H114-GY-76X96-Z034
- Zoro # G703696132
- UPC # 649652241579
- Country of Origin China
- Category Decorative Rugs
Description
Help transform your room with rich, saturated colors in vintage patterns from A by gone ERA. Subtle striations with a thin distressed pile, showing gentle signs of wear, give these pieces an authentic antique appearance.
Specifications- Collection Heritage
- Color: Grey
- Size: 7' 7" x 9' 6"
- Style: Transitional
- Pattern: Oriental
- Content: Polypropylene & Cotton
- Construction: Machine Made
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- SAFAVIEH Empire Runner Rugs, Blue - 2 ft.-6 in. x 10 ft. (EM459C-210)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- Bashian Decorative Rugs