Shop All Decorative Rugs
Bashian
Bashian H114-DKBL-5X7.6-Z034 Heritage Collection Oriental Transitional Polypropylene & Cotton Machine Made Area Rug; Dark Blue - 5 ft. 3 in. x 7 ft. 6 in.
Mfr # H114-DKBL-5X7.6-Z034
Zoro # G403696081
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # H114-DKBL-5X7.6-Z034
- Zoro # G403696081
- UPC # 649652241241
- Country of Origin China
- Category Decorative Rugs
Description
Help transform your room with rich, saturated colors in vintage patterns from A by gone ERA. Subtle striations with a thin distressed pile, showing gentle signs of wear, give these pieces an authentic antique appearance.
Specifications- Collection Heritage
- Color: Dark Blue
- Size: 5' 3" x 7' 6"
- Style: Transitional
- Pattern: Oriental
- Content: Polypropylene & Cotton
- Construction: Machine Made
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- BOSS Fabric Task Chair (B6106)
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Antiquity Round Rug, Grey Blue and Beige - 10 x 10 ft. (AT822A-10R)
- MINGS MARK Classical Mat 9x12 Brown- Beige (M1F-RA7)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Rectangle (512079)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- MINUTEMAN Minuteman H-31 Oriental 56 x 26 Inch Rectangle - Beige (H-31)
- Bashian Decorative Rugs