Shop All Decorative Rugs
Bashian
Bashian H114-DKBL-4X6-Z040A Heritage Collection Oriental Transitional Polypropylene & Cotton Machine Made Area Rug; Dark Blue - 3 ft. 8 in. x 5 ft. 6 in.
Mfr # H114-DKBL-4X6-Z040A
Zoro # G003696238
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # H114-DKBL-4X6-Z040A
- Zoro # G003696238
- UPC # 649652247588
- Country of Origin China
- Category Decorative Rugs
Description
Help transform your room with rich, saturated colors in vintage patterns from A by gone ERA. Subtle striations with a thin distressed pile, showing gentle signs of wear, give these pieces an authentic antique appearance.
Specifications- Collection Heritage
- Color: Dark Blue
- Size: 3' 8" x 5' 6"
- Style: Transitional
- Pattern: Oriental
- Content: Polypropylene & Cotton
- Construction: Machine Made
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- SAFCO Glides, 2"L2"H (5138)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 8 x 10 ft. Sonoma Contemporary Rectangle Power Loomed Rug - Ivory & Gray (SON355A-8)
- LIVABLISS Tevazu TVZ-2338 Machine Crafted Area Rug (TVZ2338-71010)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Multi Color (MI1556839)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- SPHINX BY ORIENTAL WEAVERS Rug, Karavia 2160X 8x11 Rectangle - Sand/ Sand-Polypropylene (K2160X240330ST)
- Bashian Decorative Rugs