Shop All Decorative Rugs
Bashian
Bashian H112-GY-8X10-H24 Santa Fe Collection Geometric Contemporary Leather Hand Stitched Area Rug; Grey - 8 x 10 ft.
Mfr # H112-GY-8X10-H24
Zoro # G503695854
product price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # H112-GY-8X10-H24
- Zoro # G503695854
- UPC # 649652208831
- Country of Origin China
- Category Decorative Rugs
Description
Give your decor a fresh perspective with genuine cowhide as your focul point. Top grade skins and premium stitching are used in creating a patchwork of luxurious, contemporary patterns. These striking designs will put the finishing touch to the room of your dreams. Strong, felt backing protects the carpet and adds an extra layer of cushions.
Specifications- Collection Santa Fe
- Color: Grey
- Size: 8' x 10'
- Style: Contemporary
- Pattern: Geometric
- Content: Leather
- Construction: Hand Stitched
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Cambridge Hand Tufted Rug, Ivory and Ivory (CAM730P-5)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- SAFAVIEH Rag Rug Hand Woven Square Rug- White - Multi- 6 x 6 ft. (RAR121G-6SQ)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- Bashian Decorative Rugs