Shop All Decorative Rugs
Bashian
Bashian H112-GY-6 RND-H19 Santa Fe Collection Geometric Contemporary Leather Hand Stitched Round Area Rug; Grey - 6 ft.
Mfr # H112-GY-6 RND-H19
Zoro # G803695806
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # H112-GY-6 RND-H19
- Zoro # G803695806
- UPC # 649652137667
- Country of Origin China
- Category Decorative Rugs
Description
Give your decor a fresh perspective with genuine cowhide as your focul point. Top grade skins and premium stitching are used in creating a patchwork of luxurious, contemporary patterns. These striking designs will put the finishing touch to the room of your dreams. Strong, felt backing protects the carpet and adds an extra layer of cushions.
Specifications- Collection Santa Fe
- Color: Grey
- Size: 6'
- Style: Contemporary
- Pattern: Geometric
- Content: Leather
- Construction: Hand Stitched
- Shape: Round
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 9 x 12 ft. Large Rectangle Lyndhurst Ivory and Red Traditional Rug (LNH331A-9)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Black - Silver- 3 x 5 ft. (ADR114A-3)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- SAFAVIEH 4 x 6 ft. August Shag 900 Power-Loomed Rectangle Rug White (AUG900A-4)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- Bashian Decorative Rugs