Shop All Decorative Rugs
Bashian
Bashian H112-GY-4X6-H7 Bashian Santa Fe Collection Abstract Contemporary Leather Hand Stitched Area Rug; Grey - 4 x 6 ft.
Mfr # H112-GY-4X6-H7
Zoro # G503695991
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # H112-GY-4X6-H7
- Zoro # G503695991
- UPC # 649652255118
- Country of Origin China
- Category Decorative Rugs
Description
Give your decor a fresh perspective with genuine cowhide as your focul point. Top grade skins and premium stitching are used in creating a patchwork of luxurious, contemporary patterns. These striking designs will put the finishing touch to the room of your dreams. Strong, felt backing protects the carpet and adds an extra layer of cushions.
Specifications- Collection: Bashian Santa Fe Collection
- Color: Grey
- Material: Leather
- Construction: Hand Stitched
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 4 ft. x 6 ft.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Caddy Satin Nickel (SS-SC-25-NK)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- FLASH FURNITURE Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs (827FABRIC-BCG-SB)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- HOMESPICE DECOR Kilimanjaro Hudson Jute Braided Rugs - Oval (505217)
- HOMEROOTS 3 ft. 3 in. x 4 ft. 11 in. Polypropylene Teal Area Rug (353637)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Eternal Traditional Runner Area Rug Grey & Beige (ETL216G-28)
- SAFAVIEH 2 ft. 3 in. x 4 ft. Blossom Hand Tufted Accent Area Rug, Blue & Multi Color (BLM452A-24)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- Bashian Decorative Rugs