Shop All Decorative Rugs
Bashian
Bashian H112-CRE-5X8-H12 Bashian Santa Fe Collection Chevron Contemporary Leather Hand Stitched Area Rug; Cream - 5 x 8 ft.
Mfr # H112-CRE-5X8-H12
Zoro # G503696264
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # H112-CRE-5X8-H12
- Zoro # G503696264
- UPC # 649652122441
- Country of Origin China
- Category Decorative Rugs
Description
Give your decor a fresh perspective with genuine cowhide as your focul point. Top grade skins and premium stitching are used in creating a patchwork of luxurious, contemporary patterns. These striking designs will put the finishing touch to the room of your dreams. Strong, felt backing protects the carpet and adds an extra layer of cushions.
Specifications- Collection: Bashian Santa Fe Collection
- Color: Cream
- Material: Leather
- Construction: Hand Stitched
- Pattern: Chevron
- Style: Contemporary
- Rug Size: 5 ft. x 8 ft.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 6 x 6 ft. Abstract Hand Tufted Round Area Rug; Grey & Black (ABT607F-6R)
- SAFAVIEH Rodeo Drive Hand Tufted Square Rug, Assorted - 1 ft.6 in. x 1 ft.6 in. (RD644W-2SQ)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 6X9 Rectangle - Brown/ Green-Polypropylene (C859D6200290ST)
- PASARGAD 5 ft. 6 in. x 8 ft. 4 in. Persian Tabriz Hand-Knotted Silk & Wool Rug (032055)
- SAFAVIEH Cape Cod Hand Woven Rectangle Rug- Light Blue - Gold- 8 x 10 ft. (CAP413A-8)
- Bashian Decorative Rugs