Shop All Decorative Rugs
Bashian
Bashian H112-ASH-4X6-H12 Santa Fe Collection Chevron Contemporary Leather Hand Stitched Area Rug; Ash - 4 x 6 ft.
Mfr # H112-ASH-4X6-H12
Zoro # G803695882
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # H112-ASH-4X6-H12
- Zoro # G803695882
- UPC # 649652238401
- Country of Origin China
- Category Decorative Rugs
Description
Give your decor a fresh perspective with genuine cowhide as your focul point. Top grade skins and premium stitching are used in creating a patchwork of luxurious, contemporary patterns. These striking designs will put the finishing touch to the room of your dreams. Strong, felt backing protects the carpet and adds an extra layer of cushions.
Specifications- Collection Santa Fe
- Color: Ash
- Size: 4' x 6'
- Style: Contemporary
- Pattern: Chevron
- Content: Leather
- Construction: Hand Stitched
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- FLASH FURNITURE Round Restaurant Table Base with 3 Dia. (XU-TR18-GG)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 2 ft. - 6 in. x 6 ft. Cambridge Hand Tufted Runner Rug - Black and Ivory (CAM141E-26)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Blue Area Rug (9098BLUE2X3)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- Bashian Decorative Rugs