Shop All Decorative Rugs
Bashian
Bashian E110-SIL-76X96-5363 Everek Collection Floral; Oriental Transitional Polypropylene Machine Made Area Rug; Silver - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-SIL-76X96-5363
Zoro # G303696150
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-SIL-76X96-5363
- Zoro # G303696150
- UPC # 649652241142
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Silver
- Size: 7' 6" x 9' 6"
- Style: Transitional
- Pattern: Floral, Oriental
- Content: Polypropylene
- Construction: Machine Made
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- TRADEMARK FINE ART Grace Popp 'Seabird Heron I' Canvas Art, 22x32 (WAG07088-C2232GG)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 6 ft. Hand Woven Flat Weave Kilim Wool Contemporary Runner Rug, Cream & Charcoal (MI1550730)
- CONCORD GLOBAL 7 ft. 10 in. x 9 ft. 10 in. Jewel Harmony - Red (40207)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Meridian 9650B 2x3 Rectangle - Navy/ Green-Polypropylene (M9650B056086ST)
- Bashian Decorative Rugs