Shop All Decorative Rugs
Bashian
Bashian E110-SIL-5X7.6-5363 Everek Collection Floral; Oriental Transitional Polypropylene Machine Made Area Rug; Silver - 5 ft. x 7 ft. 6 in.
Mfr # E110-SIL-5X7.6-5363
Zoro # G403696098
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-SIL-5X7.6-5363
- Zoro # G403696098
- UPC # 649652241135
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Silver
- Size: 5' x 7' 6"
- Style: Transitional
- Pattern: Floral, Oriental
- Content: Polypropylene
- Construction: Machine Made
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Terry Microfiber Bleach Salon Towels, Black, 192PK (M915109BK-CS)
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- JENSENDISTRIBUTIONSERVICES 10 x 13 ft. Hand Tufted Wool Oriental Rectangle Area Rug, Red & Beige (MI1550679)
- ROBIN PICKENS Coral Waves Outdoor Rug (PPRP004B.)
- HOMESPICE DECOR Harvest Hudson Jute Braided Rugs - Rectangle (512079)
- SAFAVIEH 8 x 10 ft. Mystique Power Loomed Large Rectangle Area Rug, Grey and Multi (MYS925R-8)
- SAFAVIEH 4 x 4 ft. Square White California Shag Rug (SG151-1010-4SQ)
- Bashian Decorative Rugs