Shop All Decorative Rugs
Bashian
Bashian E110-SIL-4X6-5363 Everek Collection Floral; Oriental Transitional Polypropylene Machine Made Area Rug; Silver - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-SIL-4X6-5363
Zoro # G403696173
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-SIL-4X6-5363
- Zoro # G403696173
- UPC # 649652241128
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Silver
- Size: 3' 6" x 5' 6"
- Style: Transitional
- Pattern: Floral, Oriental
- Content: Polypropylene
- Construction: Machine Made
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- CONCORD GLOBAL 7 ft. 10 in. x 9 ft. 10 in. Jewel Harmony - Red (40207)
- LIVABLISS Usonia USO-2300 Modern Area Rug (USO2300-9125)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Eternal Traditional Runner Area Rug Grey & Beige (ETL216G-28)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- Bashian Decorative Rugs