Shop All Decorative Rugs
Bashian
Bashian E110-SIL-2.6X8-5363 Everek Collection Floral; Oriental Transitional Polypropylene Machine Made Area Rug; Silver - 2 ft. 6 in. x 8 ft.
Mfr # E110-SIL-2.6X8-5363
Zoro # G503696165
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-SIL-2.6X8-5363
- Zoro # G503696165
- UPC # 649652241111
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Silver
- Size: 2' 6" x 8'
- Style: Transitional
- Pattern: Floral, Oriental
- Content: Polypropylene
- Construction: Machine Made
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Eternal Traditional Runner Area Rug Grey & Beige (ETL216G-28)
- ELK SIGNATURE Adana Handtufted Wool Rug in Cream and Beige (8905-113)
- SAFAVIEH Evoke Runner Rug, Royal and Ivory - 2 ft. 2 in. x 7 ft. (EVK228A-27)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- Bashian Decorative Rugs