Shop All Decorative Rugs
Bashian
Bashian E110-MULTI-76X96-5634A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Multicolor - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-MULTI-76X96-5634A
Zoro # G403696265
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-MULTI-76X96-5634A
- Zoro # G403696265
- UPC # 649652262659
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Multicolor
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Sylvan 70.86" TV Stand with 3-Drawers in Black (224054)
- WESTCLOX CLOCK TRAVEL ALARM 0.8"" (47538A)
- REGENCY Regency Legacy Reception Desk Shell- Ash Grey (LRDDS7135AG)
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 8 x 10 ft. Tucson Traditional Power Loomed Rectangle Rug; Pink & Beige (TSN144U-8)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- LIVABLISS Silk Route AWSR-4034 Handmade Area Rug (AWSR4034-810)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- Bashian Decorative Rugs