Shop All Decorative Rugs
Bashian
Bashian E110-MULTI-76X96-5444A Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Multicolor - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-MULTI-76X96-5444A
Zoro # G003696276
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # E110-MULTI-76X96-5444A
- Zoro # G003696276
- UPC # 649652247335
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Multicolor
- Size: 7' 6" x 9' 6"
- Style: Contemporary
- Pattern: Abstract
- Content: Polypropylene
- Construction: Machine Made
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Game Rocker 100 with New Jersey Devils Logo (XZGARO100-PSNHL41070)
- NATIONAL PUBLIC SEATING NPS AirFlex Series Premium Polypropylene Folding Chair, White (Pack of 4) (1421)
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Beige & Blue (MAD495B-8)
- HOMESPICE DECOR 10 x 10 in. Azalea Jute Braided Rugs, Red (565143)
- LIVABLISS Skylar SLR-2302 Handmade Area Rug (SLR2302-576)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- LIVABLISS Valerie VLA-2301 Handmade Area Rug (VLA2301-23)
- Bashian Decorative Rugs