Shop All Decorative Rugs
Bashian
Bashian E110-MULTI-5X7.6-5667A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Multicolor - 5 ft. x 7 ft. 6 in.
Mfr # E110-MULTI-5X7.6-5667A
Zoro # G803696636
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-MULTI-5X7.6-5667A
- Zoro # G803696636
- UPC # 649652269726
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Multicolor
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- CINCO PLASTICS CHRISTMAS TREE STAND GRN (C-163)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Amelia 6993Y 5x8 Rectangle - Beige/ Brown-Polypropylene (A6993Y152230ST)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Cream & Grey (BNT844B-210)
- LIVABLISS Riley RLY-5017 Machine Crafted Area Rug (RLY5017-38)
- SAFAVIEH 2 Ft. - 3 In. x 4 Ft. Accent- Traditional Classic Gold And Red Hand Tufted Rug (CL398A-24)
- PASARGAD HOME 8 x 10 ft. Beverly Collection Hand-Loomed Silk Area Rug (POP-8010 8x10)
- Bashian Decorative Rugs