Shop All Decorative Rugs
Bashian
Bashian E110-MULTI-5X7.6-5444A Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Multicolor - 5 ft. x 7 ft. 6 in.
Mfr # E110-MULTI-5X7.6-5444A
Zoro # G903696314
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-MULTI-5X7.6-5444A
- Zoro # G903696314
- UPC # 649652247328
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Multicolor
- Size: 5' x 7' 6"
- Style: Contemporary
- Pattern: Abstract
- Content: Polypropylene
- Construction: Machine Made
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6'10" Beige Fabric (1182301)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 10 x 10 ft. Porcello 6937B Power Loomed Round Area Rug; Grey & Multi Color (PRL6937B-10R)
- SAFAVIEH Archive Large Rectangle Area Rug, Blue and Grey - 9 x 12 ft. (ARC674B-9)
- WALL-TO-WALL 4 x 6 ft. Amadeus Design Power Loom Area Rug, Beige (WA2637163)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- SPHINX BY ORIENTAL WEAVERS Rug, Karavia 2160X 8x11 Rectangle - Sand/ Sand-Polypropylene (K2160X240330ST)
- Bashian Decorative Rugs