Shop All Decorative Rugs
Bashian
Bashian E110-MULTI-4X6-5667A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Multicolor - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-MULTI-4X6-5667A
Zoro # G903696611
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # E110-MULTI-4X6-5667A
- Zoro # G903696611
- UPC # 649652269702
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Multicolor
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/Grey (2702QNSILGR)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- SG TOOL AID 2-Piece Big Hooker Set (13820)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 3 x 3 ft. Novelty 603P Hand Tufted Round Area Rug; Rust & Gold (NOV603P-3R)
- ARTISTIC WEAVERS Silk Route Rainey Round Handloomed Area Rug, Charcoal - 5 ft. 9 in. (AWSR4034-59RD)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- Bashian Decorative Rugs