Shop All Decorative Rugs
Bashian
Bashian E110-MULTI-4X6-5634A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Multicolor - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-MULTI-4X6-5634A
Zoro # G403696241
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # E110-MULTI-4X6-5634A
- Zoro # G403696241
- UPC # 649652262611
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Multicolor
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Porcello Power Loomed Rectangle Area Rug Light Grey & Yellow - 6 x 9 ft. (PRL7737C-6)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- JENSENDISTRIBUTIONSERVICES 10 x 13 ft. Hand Tufted Wool Oriental Rectangle Area Rug, Red & Beige (MI1550679)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- PERFECTPILLOWS 2 ft. 7 in. x 3 ft. 11 in. Dulcet Leopard Area Rug - Black (PE1580364)
- Bashian Decorative Rugs