Shop All Decorative Rugs
Bashian
Bashian E110-MULTI-4X6-5444A Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Multicolor - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-MULTI-4X6-5444A
Zoro # G803696377
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # E110-MULTI-4X6-5444A
- Zoro # G803696377
- UPC # 649652247311
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Multicolor
- Size: 3' 6" x 5' 6"
- Style: Contemporary
- Pattern: Abstract
- Content: Polypropylene
- Construction: Machine Made
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- DILLMAN FARMS Dillman Farm All Natural Red Raspberry Preserves 16 oz Jar (21461)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (193-11485-ZORO)
- GLOBAL INDUSTRIAL High Back Gaming Chair, Bonded Leather, Black/Gray (695853GY)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 12 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Dark Brown (MI1550156)
- TAPESTRY TRADING Tapestry Trading FOU1270GLD 12 x 70 Belgium Fouquete Table Runner; Gold (FOU1270GLD)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- SAFAVIEH 2 ft.-3 in. x 11 ft. Rag Rug Hand Woven Runner Area RugBlue & Multi-Color (RAR130B-211)
- Bashian Decorative Rugs