Shop All Decorative Rugs
Bashian
Bashian E110-MULTI-2.6X8-5472A Bashian Everek Collection Contemporary Polypropylene Machine Made Area Rug; Multicolor - 2 ft. 6 in. x 8 ft.
Mfr # E110-MULTI-2.6X8-5472A
Zoro # G903696109
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-MULTI-2.6X8-5472A
- Zoro # G903696109
- UPC # 649652252445
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Multicolor
- Material: Polypropylene
- Construction: Machine Made
- Style: Contemporary
- Rug Size: 2 ft. 6 in. x 8 ft.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Dalibor Series Manager Chair, Supports Up to 250 lb, 17.5" to 21.3" Seat Height, Black (ALEDB41B19)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- WALL-TO-WALL 5 x 7 ft. Mindoro Serena Striped Rug, Brown (WA2607053)
- SAFAVIEH 3 x 5 ft. Adirondack Rectangle Area Rug Silver & Black (ADR111H-3)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Black - Silver- 3 x 5 ft. (ADR114A-3)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- Bashian Decorative Rugs