Shop All Decorative Rugs
Bashian
Bashian E110-IVGY-76X96-5437A Everek Collection Abstract Transitional Polypropylene Machine Made Area Rug; Ivory & Grey - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-IVGY-76X96-5437A
Zoro # G203696335
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IVGY-76X96-5437A
- Zoro # G203696335
- UPC # 649652247182
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Ivory & Grey
- Size: 7' 6" x 9' 6"
- Style: Transitional
- Pattern: Abstract
- Content: Polypropylene
- Construction: Machine Made
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- SAFAVIEH 2 x 8 ft. Princeton Power Loomed Runner Rug, Grey and Beige (PRN713G-28)
- ESPECTACULO Maddox 5650 Hand Knotted Wool Runner Rug, Blue - 62 ft. 6 in. x 10 ft. (ES1876624)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- AURIC 1835-2012-RED Como Rectangular Red Transitional Italy Area Rug, 7 ft. 9 in. W x 11 ft. H (AU2643544)
- Bashian Decorative Rugs