Shop All Decorative Rugs
Bashian
Bashian E110-IVGY-2.6X8-5437A Everek Collection Abstract Transitional Polypropylene Machine Made Area Rug; Ivory & Grey - 2 ft. 6 in. x 8 ft.
Mfr # E110-IVGY-2.6X8-5437A
Zoro # G903696468
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IVGY-2.6X8-5437A
- Zoro # G903696468
- UPC # 649652247151
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Ivory & Grey
- Size: 2' 6" x 8'
- Style: Transitional
- Pattern: Abstract
- Content: Polypropylene
- Construction: Machine Made
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB42RNDGY)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-084-01)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Full Size Daybed (156-9453)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- ORIENTAL WEAVERS Henderson 5993E 8x11 Rectangle - Grey/ Charcoal-Polypropylene (H5993E240330ST)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- SAFAVIEH Modern Hollywood Area Rectangle Rug, Grey & Red - 8 x 10 ft. (HLW715Q-8)
- Bashian Decorative Rugs