Shop All Decorative Rugs
Bashian
Bashian E110-IVGY-2.6X8-5364 Everek Collection Geometric Contemporary Polypropylene Machine Made Area Rug; Ivory & Grey - 2 ft. 6 in. x 8 ft.
Mfr # E110-IVGY-2.6X8-5364
Zoro # G903696154
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IVGY-2.6X8-5364
- Zoro # G903696154
- UPC # 649652241012
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Ivory & Grey
- Size: 2' 6" x 8'
- Style: Contemporary
- Pattern: Geometric
- Content: Polypropylene
- Construction: Machine Made
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Chrome (01110030CR1)
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- Bashian Decorative Rugs