Shop All Decorative Rugs
Bashian
Bashian E110-IVFUC-5X7.6-5438A Everek Collection Abstract Transitional Polypropylene Machine Made Area Rug; Ivory & Fuchsia - 5 ft. x 7 ft. 6 in.
Mfr # E110-IVFUC-5X7.6-5438A
Zoro # G303696594
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IVFUC-5X7.6-5438A
- Zoro # G303696594
- UPC # 649652247120
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Ivory & Fuchsia
- Size: 5' x 7' 6"
- Style: Transitional
- Pattern: Abstract
- Content: Polypropylene
- Construction: Machine Made
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- JENSENDISTRIBUTIONSERVICES 10 x 13 ft. Hand Tufted Wool Oriental Rectangle Area Rug, Red & Beige (MI1550679)
- CHILEWICH 36 in. L X 24 in. W Black/White Bold Stripe Polyester/Vinyl Utility Mat (200127-002)
- SAFAVIEH 8 x 10 ft. Tucson Traditional Power Loomed Rectangle Rug; Pink & Beige (TSN144U-8)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- SAFAVIEH 8 x 12 ft. x 9 in. TraditionalBellagio Hand Tufted Area Rug Dark Grey & Multi (BLG605D-9)
- Bashian Decorative Rugs