Shop All Decorative Rugs
Bashian
Bashian E110-IVBL-76X96-5341A Bashian Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Ivory & Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-IVBL-76X96-5341A
Zoro # G203696113
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IVBL-76X96-5341A
- Zoro # G203696113
- UPC # 649652252018
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Ivory & Blue
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Frame, Capacity 500 lb., Twin to King (ADATKTG6)
- ZORO SELECT Mini Blinds, 84" Lx 78" W, Vinyl/Metal (493P56)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- SAFAVIEH 6 x 6 ft. Round Contemporary Soho Beige and Ivory Hand Tufted Rug (SOH514A-6R)
- LASKO NEW 18" Pedestal Fan- Black (Indoor & Outdoor Living) (1827)
- ARTISTIC WEAVERS Middleton Hattie Rectangle Hand Tufted Area Rug- Seafoam - 2 x 3 ft. (AWHR2058-23)
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- Bashian Decorative Rugs