Shop All Decorative Rugs
Bashian
Bashian E110-IVBL-5X7.6-5341A Bashian Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Ivory & Blue - 5 ft. x 7 ft. 6 in.
Mfr # E110-IVBL-5X7.6-5341A
Zoro # G903696505
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IVBL-5X7.6-5341A
- Zoro # G903696505
- UPC # 649652251974
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Ivory & Blue
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9430)
- BAXTON STUDIO Victoria Matte White 2 Storage Drawers Nightstand Bedside Table (116-6194)
- BOSS Black Guest Chair, 26 1/2 in W 26-1/2" L 35-1/2" H, Fixed, Vinyl Seat (B619)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Palm Beach Small Rectangle Area Rug, Natural and Turquoise - 4 x 6 ft. (PAB511A-4)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-8SQ)
- SAFAVIEH Vintage Large Rectangle Area Rug, Light Blue - 8 ft. x 11 ft.-2 in. (VTG120-7660-8)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 8424J 4x6 Rectangle - Ivory/ Gold-Polypropylene (B8424J110170ST)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Eternal Traditional Runner Area Rug Grey & Beige (ETL216G-28)
- Bashian Decorative Rugs