Shop All Decorative Rugs
Bashian
Bashian E110-IVBL-4X6-5341A Bashian Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Ivory & Blue - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-IVBL-4X6-5341A
Zoro # G803696421
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IVBL-4X6-5341A
- Zoro # G803696421
- UPC # 649652251936
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Ivory & Blue
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6424B)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- REJUVENATE Cabinet and Furniture Restorer, 16 oz (RJ16CCLAM)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- RLM DISTRIBUTION 1 ft. 11 in. x 3 ft. 3 in. Dallas Bandanna Accent Rug, Black (HO1606725)
- PASARGAD HOME 9 x 12 ft. Beverly Collection Hand-Loomed Silk Area Rug (POP-8145 9x12)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- SAFAVIEH Rag Runner Hand Woven Rug, Light Green and Multi Color- 2 ft.-3 in. x 8 ft. (RAR125D-28)
- SAFAVIEH 2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Blue and Multi Hand Tufted Rug (WYD377B-29)
- Bashian Decorative Rugs